SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6026-2Z

  • ERIKS:23757857
  • Manufacturer:7316570559477
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for both radial and axial loads in demanding industrial environments. Its shielded construction helps retain lubricant and prevent contamination enhancing operational longevity. With a robust bearing steel material and optimised for low noise and high rotational speeds it is suitable for high-performance applications. The bearing's single row design and non-contact shields allow for efficient low-maintenance operation.

Features
  • Shield on both sides prevents ingress of contaminants for extended service life
  • Low friction design enables high-speed performance reducing operational downtime
  • Bearing steel construction provides durability in heavy load applications
  • Grease lubrication minimises maintenance intervals improving productivity
  • Simple mounting process facilitates quick installation for reduced assembly time
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyors in material handling systems
  • Compatible with industrial pumps for smooth continuous operation
Save to list

€293.78/ pieceexcl. VAT

€355.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€282.51/ pieceexcl. VAT

€341.84incl. VAT

Estimated delivery date - 13/11/2026