SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6026-2RS1

  • ERIKS:23757856
  • Manufacturer:7316570368901
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides and is constructed with bearing steel. It is optimised for low friction and vibration enabling high rotational speeds up to 2000 r/min. The single row design accommodates radial and axial loads in both directions and requires minimal maintenance. A robust sheet metal cage ensures reliable performance in demanding industrial environments.

Features
  • Integral sealing retains lubricant and blocks contaminants to maximise service life
  • Contact seals on both sides reduce maintenance needs for cost efficiency
  • Bearing steel construction provides strength for heavy load applications
  • Low friction design enables high-speed operation with minimal vibration
  • Single row configuration accommodates radial and axial loads efficiently
Application & Usage
  • Used with electric motors requiring consistent high-speed rotation
  • Ideal for industrial pumps handling both radial and axial forces
  • Compatible with conveyor systems demanding low vibration performance
Save to list

€332.10/ pieceexcl. VAT

€401.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€319.19/ pieceexcl. VAT

€386.22incl. VAT

Estimated delivery date - 13/11/2026