SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6024-2Z

  • ERIKS:23757848
  • Manufacturer:7316576621628
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides for protection. It supports radial and axial loads in both directions enabling high rotational speeds and low friction operation. The robust design and integrated sealing help minimise maintenance. Optimised for low noise and vibration it is suitable for demanding industrial environments.

Features
  • Integral shields retain lubricant and block contaminants to extend service life
  • Low friction design allows higher rotational speeds for increased operational efficiency
  • Accommodates both radial and axial loads ensuring versatile load handling capabilities
  • Bearing steel construction provides strength and durability in challenging conditions
  • Requires minimal maintenance reducing downtime and operational costs
Application & Usage
  • Used with industrial machinery requiring quiet high-speed rotation
  • Ideal for electric motors and pumps in continuous operation settings
  • Compatible with conveyor systems needing robust low-maintenance bearings
Save to list

€192.64/ pieceexcl. VAT

€233.09incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing