SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6024-2RS1/C3

  • ERIKS:13197411
  • Manufacturer:7316574800803
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral contact seals on both sides. Manufactured from bearing steel it is optimised for low friction high rotational speeds and minimal vibration. The bearing is engineered to accommodate both radial and axial loads simplifying maintenance requirements. Integral sealing ensures effective lubricant retention and contaminant exclusion supporting longer service life.

Features
  • Contact seals on both sides keep contaminants out and lubricant in for improved reliability
  • Optimised for low friction enabling higher rotational speeds and lower operational noise
  • Bearing steel construction increases durability and load carrying capacity in demanding environments
  • C3 internal clearance provides better performance under thermal expansion and misalignment
  • Single row execution allows for simple mounting and reduced maintenance needs
Application & Usage
  • Used with electric motors requiring low noise and high-speed operation
  • Ideal for industrial pumps exposed to dusty or wet conditions
  • Compatible with conveyor systems handling combined radial and axial loads
Save to list

€217.77/ pieceexcl. VAT

€263.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€247.39/ pieceexcl. VAT

€299.34incl. VAT

Estimated delivery date - 16/11/2026