SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6022-2Z/C3

  • ERIKS:23757842
  • Manufacturer:7316577086914
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral shields on both sides to protect internal components. Designed for low friction and optimised for high-speed rotation it supports both radial and axial loads. The robust construction in bearing steel ensures durability and reduced maintenance requirements. Its non-contact sealing prolongs service life by keeping contaminants out and lubricant in.

Features
  • Non-contact shields retain grease and exclude contaminants for extended operational life
  • Engineered bearing steel construction delivers durability in demanding environments
  • Accommodates both radial and axial loads for versatile application suitability
  • Low friction design enables high rotational speeds reducing energy consumption
  • C3 clearance allows for thermal expansion minimising risk of premature failure
Application & Usage
  • Used with electric motors requiring high-speed low-noise performance
  • Ideal for conveyors where reduced maintenance intervals are critical
  • Compatible with pumps in environments subject to particulate contamination
Save to list

€176.21/ pieceexcl. VAT

€213.21incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€188.09/ pieceexcl. VAT

€227.59incl. VAT

Estimated delivery date - 16/11/2026