SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6022-2RS1/C3

  • ERIKS:24002344
  • Manufacturer:7316577733184
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides for reliable lubricant retention and contamination exclusion. Its simple single row design ensures versatile application with minimal maintenance. The bearing is optimised for high rotational speeds accommodating both radial and axial loads efficiently. Constructed from bearing steel with a sheet metal cage this unit is robust and suitable for demanding operations.

Features
  • Contact seals on both sides retain grease and block contaminants
  • prolonging service life
  • Low friction design enables high rotational speeds and reduces operating temperature
  • Bearing steel construction with sheet metal cage ensures strength and operational reliability
  • C3 radial internal clearance allows for thermal expansion and minimises preload issues
  • Versatile geometry accommodates both radial and axial loads in various mounting positions
Application & Usage
  • Used with electric motors requiring low noise and vibration operation
  • Ideal for industrial pumps in environments exposed to contaminants
  • Compatible with conveyor systems demanding minimal maintenance intervals
Save to list

€199.21/ pieceexcl. VAT

€241.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€213.05/ pieceexcl. VAT

€257.79incl. VAT

Estimated delivery date - 13/11/2026