SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6022-2RS1

  • ERIKS:23757840
  • Manufacturer:7316576623134
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features sheet metal cage and contact seals on both sides. The 6022-2RS1 design supports both radial and axial loads while maintaining low friction and vibration. Its internal grease lubrication and robust sealing help extend service life and minimise maintenance. High limiting speed capability is achieved through optimised design and material selection.

Features
  • Contact seals on both sides retain lubricant and block contaminants to extend operational life
  • Sheet metal cage ensures stable ball guidance for consistent performance in demanding environments
  • Grease lubrication reduces relubrication needs and lowers overall maintenance requirements
  • Robust bearing steel construction offers high durability and load carrying capacity
  • Low friction and optimised internal geometry enable reliable operation at high rotational speeds
Application & Usage
  • Used with industrial electric motors requiring reliable high-speed rotation
  • Ideal for conveyors in automated production systems exposed to dust or debris
  • Compatible with HVAC fans and blowers needing low-noise
  • long-life bearings
Save to list

€199.21/ pieceexcl. VAT

€241.04incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€213.05/ pieceexcl. VAT

€257.79incl. VAT

Estimated delivery date - 13/11/2026