SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6021-2Z

  • ERIKS:23757835
  • Manufacturer:7316577066244
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. Designed for both radial and axial loads it offers low friction and high rotational speed capability. The integral sealing retains lubricant and blocks contaminants reducing maintenance requirements and prolonging service life. Its single-row robust design ensures reliable performance across demanding applications.

Features
  • Integral shielding retains grease and blocks contaminants to extend bearing life
  • Optimised for low friction ensuring efficient operation and reduced energy loss
  • Accommodates both radial and axial loads for flexible installation options
  • Constructed from bearing steel for high strength and operational reliability
  • Single row design enables high-speed rotation and simplifies mounting process
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for general industrial equipment with moderate load demands
  • Compatible with conveyors in automated manufacturing lines
Save to list

€148.41/ pieceexcl. VAT

€179.58incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€156.87/ pieceexcl. VAT

€189.81incl. VAT

Estimated delivery date - 16/11/2026