SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6021-2RS1/C3

  • ERIKS:13529719
  • Manufacturer:7316573326960
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with integral seals for reliable operation. Optimised for low friction and vibration it supports both radial and axial loads. The bearing is made from bearing steel and is suitable for high-speed applications. Its sealed construction improves lubricant retention and keeps contaminants out. Reduced maintenance requirements make it a practical choice for various industrial uses.

Features
  • Integral sealing retains lubricant and excludes contaminants to extend operational life
  • Deep groove geometry allows for efficient handling of radial and axial loads
  • Low-friction design minimises heat generation and supports high rotational speeds
  • Factory-filled with grease to simplify installation and reduce maintenance demands
  • Single-row construction ensures consistent performance under versatile operating conditions
Application & Usage
  • Ideal for electric motor assemblies requiring high speed and low maintenance
  • Used with industrial pumps in contaminated or wet environments
  • Compatible with HVAC systems for reliable
  • quiet rotational movement
Save to list

€167.76/ pieceexcl. VAT

€202.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing