SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6021-2RS1

  • ERIKS:23757834
  • Manufacturer:7316577101082
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for enhanced service life. Its robust single-row design accommodates radial and axial loads in both directions. Low friction and optimised geometry enable high rotational speeds and reduced maintenance requirements. Constructed from bearing steel with a sheet metal cage it supports reliable operation in demanding environments.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • Low friction construction enables higher rotational speeds for improved operational efficiency
  • Single row design handles radial and axial loads to support versatile industrial use
  • Bearing steel material increases durability and extends component service life
  • Sheet metal cage ensures stable performance under varying load conditions
Application & Usage
  • Used with electric motor assemblies for reduced vibration and noise
  • Ideal for conveyor systems requiring reliable high-speed rotation
  • Compatible with industrial pumps supporting radial and axial force transmission
Save to list

€167.76/ pieceexcl. VAT

€202.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing