






€166.82/ pieceexcl. VAT
€201.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 602 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C4 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 63.7 kN |
Static load rating | 51 kN |
Reference speed | 9500 rpm |
Limiting speed | 4500 rpm |
Weight | 1.29 kg |
Weight | 2.83 lb |
B | 24 mm |