SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6020-2Z/C3GJN

  • ERIKS:13197398
  • Manufacturer:7316571548753
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides and is constructed from bearing steel. It accommodates both radial and axial loads in either direction and supports high rotational speeds with low friction and vibration. The non-contact integral sealing helps retain lubricant and exclude contaminants extending service life. Its robust design and simple mounting requirements are well suited to diverse industrial environments.

Features
  • Non-contact shields prevent ingress of contaminants for longer bearing life
  • Optimised geometry ensures low friction for reduced energy consumption and heat generation
  • Integral sealing retains lubricant effectively lowering maintenance requirements for users
  • Supports high rotational speeds enabling efficient operation in dynamic applications
  • Accommodates combined radial and axial loads offering versatile installation options
Application & Usage
  • Used with electric motors requiring reliable high-speed operation
  • Ideal for conveying systems exposed to moderate contamination risks
  • Compatible with pumps in need of minimal maintenance intervals
Save to list

€109.86/ pieceexcl. VAT

€132.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
24 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
63.7 kN
Static load rating
54 kN
Reference speed
9500 rpm
Limiting speed
4500 rpm
Weight
1.29 kg
Weight
2.83 lb
da_min
107 mm
B
24 mm
Da_max
115.9 mm