SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6020-2Z

  • ERIKS:23757827
  • Manufacturer:7316576624667
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with shields on both sides. Its construction in bearing steel ensures durability and reliability for demanding applications. The bearing supports both radial and axial loads and is optimised for high rotational speeds. Integral shielding retains lubricant and minimises contamination ingress for extended service life.

Features
  • Integral shield design retains grease and minimises contamination ingress for longer operation
  • Single row deep groove construction supports radial and axial loads in both directions
  • Bearing steel material delivers durability for demanding industrial environments
  • Optimised for low friction and high rotational speed reducing energy consumption
  • Requires less maintenance than alternative bearing types lowering downtime risk
Application & Usage
  • Used with electric motors requiring high-speed reliable performance
  • Ideal for conveyor systems needing minimal maintenance and long life
  • Compatible with industrial fans operating under both radial and axial loads
Save to list

€110.22/ pieceexcl. VAT

€133.37incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing
Alternatives

€128.93/ pieceexcl. VAT

€156.01incl. VAT

Estimated delivery date - 13/11/2026