SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6020-2RS1

  • ERIKS:23757825
  • Manufacturer:7316576624957
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with integral sealing on both sides. The bearing is optimised for low friction and noise while supporting high rotational speeds. It accommodates both radial and axial loads and is easy to mount. The sealed construction helps retain lubricant and keeps contaminants out thereby reducing required maintenance.

Features
  • Contact sealing on both sides prolongs service life by retaining lubricant and excluding contaminants
  • Low-friction design supports high-speed operation for demanding industrial environments
  • Single-row construction accommodates radial and axial loads in both directions for enhanced versatility
  • Bearings made from high-quality bearing steel increase durability and operational reliability
  • Pre-lubricated with grease for simplified installation and lower ongoing maintenance requirements
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed operation
  • Ideal for conveyor systems in automated manufacturing lines
  • Compatible with HVAC equipment and large industrial fans
Save to list

€124.60/ pieceexcl. VAT

€150.77incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
602
Type
Deep Groove Ball Bearing