SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6019-2Z/C3

  • ERIKS:23757818
  • Manufacturer:7316570323146
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for high rotational speeds and low friction operation. It features integral non-contact shields on both sides to retain lubricant and exclude contaminants. The robust construction accommodates radial and axial loads in both directions. The bearing is manufactured from bearing steel for durability and long service life.

Features
  • Integral shields retain lubricant and prevent contamination for extended bearing life
  • Versatile design enables accommodation of radial and axial loads in both directions
  • Low friction properties support high rotational speeds in demanding environments
  • Sheet metal cage construction contributes to reliable performance under dynamic loads
  • Grease lubrication reduces maintenance needs and supports long service intervals
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for industrial fans where robust load accommodation is critical
  • Compatible with conveyors demanding reduced maintenance and consistent performance
Save to list

€103.63/ pieceexcl. VAT

€125.39incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€120.33/ pieceexcl. VAT

€145.60incl. VAT

Estimated delivery date - 16/11/2026