SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6019-2Z

  • ERIKS:23757817
  • Manufacturer:7316570900903
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides to protect internal components. Its low friction and optimised geometry support high rotational speeds and smooth operation. The bearing is built from bearing steel for strength and reliability in demanding applications. Integral sealing helps retain lubrication and prevent contamination extending service life. Designed for both radial and axial load accommodation while requiring minimal maintenance.

Features
  • Shields on both sides help retain lubricant and block contaminants for longer bearing life
  • Single row deep groove design supports both radial and axial loads in either direction
  • Optimised for low friction enabling higher rotational speeds in dynamic environments
  • Robust bearing steel construction enhances durability in continuous industrial operations
  • Minimal maintenance requirements reduce downtime and lower overall operating costs
Application & Usage
  • Used with electric motors requiring high speed and reliable sealing
  • Ideal for conveyor systems exposed to dust or debris
  • Compatible with pumps operating under both radial and axial loads
Save to list

€103.63/ pieceexcl. VAT

€125.39incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€120.33/ pieceexcl. VAT

€145.60incl. VAT

Estimated delivery date - 13/11/2026