SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6019-2RS1/C3

  • ERIKS:12121361
  • Manufacturer:7316571593395
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral seals. It accommodates both radial and axial loads offering low friction and optimised for high rotational speeds. The integral sealing retains lubricant and protects from contaminants reducing maintenance needs. Constructed from bearing steel it supports a reference speed of 9500 r/min and a limiting speed of 2800 r/min.

Features
  • Integral seals retain lubricant and protect against contamination for longer service intervals
  • Single row design provides reliable radial and axial load accommodation in both directions
  • Low friction enables high rotational speeds
  • supporting demanding operational requirements
  • Bearing steel construction offers durability and consistent performance in industrial environments
  • Grease lubrication ensures smooth operation and minimises maintenance downtime
Application & Usage
  • Used with electric motors requiring high-speed low-noise bearing performance
  • Ideal for industrial fans operating in environments with potential contaminant exposure
  • Compatible with pumps requiring robust radial load support and long service life
Save to list

€117.15/ pieceexcl. VAT

€141.75incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€135.93/ pieceexcl. VAT

€164.48incl. VAT

Estimated delivery date - 13/11/2026