SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6018-2Z

  • ERIKS:23757810
  • Manufacturer:7316577065858
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing with sheet metal cage and double shields is designed for high rotational speeds. Manufactured from bearing steel it features non-contact integral shielding to retain lubricant and block contaminants. The single row construction accommodates both radial and axial loads. Its robust low-friction design minimises maintenance and supports demanding operational requirements.

Features
  • Non-contact shields on both sides retain grease and exclude contaminants for longer bearing life
  • Sheet metal cage and bearing steel construction optimise strength and durability under heavy loads
  • Versatile deep groove design allows load accommodation in both radial and axial directions
  • Low friction operation reduces energy loss and enables higher rotational speeds in service
  • Single row design simplifies mounting and minimises overall maintenance requirements
Application & Usage
  • Ideal for use in electric motor assemblies requiring high speed and reliability
  • Used with industrial fans and blowers demanding minimal vibration and noise
  • Compatible with belt conveyor rollers operating in contaminated environments
Save to list

€89.32/ pieceexcl. VAT

€108.08incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€100.53/ pieceexcl. VAT

€121.64incl. VAT

Estimated delivery date - 13/11/2026