SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6018-2RS1/C3

  • ERIKS:23757809
  • Manufacturer:7316577661357
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with contact seals on both sides. Manufactured from bearing steel it is optimised for low friction low noise and high rotational speeds. The integral sealing retains lubricant and excludes contaminants extending service life. Designed for radial and axial load capacity in both directions it is suitable for diverse industrial environments.

Features
  • Contact seals on both sides protect internal components from particles and moisture ingress
  • Low friction design enables high rotational speeds reducing energy loss during operation
  • Grease lubrication minimises maintenance needs and supports consistent performance
  • C3 internal clearance accommodates thermal expansion under varying speed conditions
  • Sheet metal cage construction enhances stability and durability for demanding applications
Application & Usage
  • Used with electric motors and industrial pumps for reliable operation
  • Ideal for conveyor systems requiring continuous high-speed performance
  • Compatible with gearboxes in automated production lines
Save to list

€100.97/ pieceexcl. VAT

€122.17incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€113.79/ pieceexcl. VAT

€137.69incl. VAT

Estimated delivery date - 13/11/2026