SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6018-2RS1

  • ERIKS:23757808
  • Manufacturer:7316577740625
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design optimised for high speed and low friction. The sealed construction helps retain lubricant and prevent contaminants from entering prolonging service life. With a 90 mm bore and 140 mm outside diameter it accommodates both radial and axial loads. The bearing requires minimal maintenance and supports versatile mounting options.

Features
  • Integrated seals retain grease and block contaminants extending operational life
  • Low friction design supports high rotational speed reducing energy consumption
  • Accommodates radial and axial loads enhancing versatility for various arrangements
  • Cage made from sheet metal ensures durability under demanding conditions
  • Bearing steel material provides high strength and resistance to wear
Application & Usage
  • Used with electric motors requiring quiet operation and high speed performance
  • Ideal for pumps in environments where maintenance access is limited
  • Compatible with conveyors supporting combined load directions
Save to list

€100.97/ pieceexcl. VAT

€122.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€113.79/ pieceexcl. VAT

€137.69incl. VAT

Estimated delivery date - 13/11/2026