SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6017-2RS1/C3

  • ERIKS:23757801
  • Manufacturer:7316576618161
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust sheet metal cage and integral dual seals. It offers low friction and minimised vibration for high-speed operation. Designed to accommodate both radial and axial loads it is suitable for demanding industrial applications. The bearing’s construction enhances service life and reduces maintenance requirements.

Features
  • Integral sealing prolongs operational life by retaining lubricant and excluding contaminants
  • Optimised for low friction reducing energy loss and supporting high rotational speeds
  • Accommodates radial and axial loads ensuring versatile and reliable support
  • C3 internal clearance allows for thermal expansion under varying operational conditions
  • Sheet metal cage construction ensures durability during continuous industrial use
Application & Usage
  • Used with electric motors requiring high-speed and low-noise performance
  • Ideal for conveyor systems needing reliable load accommodation
  • Compatible with pumps and compressors demanding minimal maintenance
Save to list

€84.95/ pieceexcl. VAT

€102.79incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€95.67/ pieceexcl. VAT

€115.76incl. VAT

Estimated delivery date - 13/11/2026