SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6016-2Z/C3GJN

  • ERIKS:13197375
  • Manufacturer:7316571548685
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and a sheet metal cage. Designed for high rotational speeds it supports both radial and axial loads. The robust bearing steel construction ensures durability and prolonged service life. Integral sealing minimises maintenance by retaining lubricant and excluding contaminants.

Features
  • Shield on both sides protects against contamination and helps maintain lubrication integrity
  • Sheet metal cage construction enhances stability for consistent and reliable operation
  • Bearing steel material provides high durability for extended service intervals
  • C3 internal clearance allows for reliable performance under thermal expansion
Application & Usage
  • Ideal for electric motors requiring quiet high-speed operation
  • Used with conveyors in demanding industrial environments
  • Compatible with pumps where low maintenance is critical
Save to list

€64.51/ pieceexcl. VAT

€78.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing