SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6016-2Z/C3

  • ERIKS:23757794
  • Manufacturer:7316570688795
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for low friction and optimised for high-speed operation. It features shields on both sides for effective sealing helping to retain lubricant and exclude contaminants. The bearing supports both radial and axial loads and its robust construction enables easy mounting and reduced maintenance requirements. Manufactured from bearing steel it is suitable for demanding industrial environments.

Features
  • Shielded on both sides to extend service life by retaining lubricant and excluding contaminants
  • Low friction design enables high rotational speeds
  • supporting demanding operational requirements
  • Accommodates radial and axial loads in both directions for versatile application
  • Constructed from bearing steel for durability in challenging industrial settings
  • Requires minimal maintenance due to robust design and effective integral sealing
Application & Usage
  • Ideal for electric motors requiring high-speed
  • low-noise components
  • Used with pumps and compressors in continuous industrial operations
  • Compatible with conveyors and processing equipment in manufacturing lines
Save to list

€64.71/ pieceexcl. VAT

€78.30incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€75.70/ pieceexcl. VAT

€91.60incl. VAT

Estimated delivery date - 13/11/2026