SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6016-2RS1

  • ERIKS:23757791
  • Manufacturer:7316576623400
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral contact seals on both sides. It is manufactured from bearing steel and uses sheet metal cage construction for durability. The bearing exhibits low friction supports both radial and axial loads and operates reliably at high rotational speeds. Integral sealing helps retain lubricant and block contaminants reducing the need for maintenance.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • Low friction design enables high rotational speeds for improved operational efficiency
  • Supports radial and axial loads in both directions for versatile application flexibility
  • Sheet metal cage construction provides strength and longevity in demanding environments
  • Integral sealing reduces maintenance requirements and extends service life
Application & Usage
  • Used with industrial electric motors requiring reliable high-speed rotation
  • Ideal for conveyor systems operating under combined load conditions
  • Compatible with packaging machinery demanding minimal maintenance
Save to list

€73.16/ pieceexcl. VAT

€88.52incl. VAT

65 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€85.55/ pieceexcl. VAT

€103.52incl. VAT

Estimated delivery date - 13/11/2026