SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6015-2Z

  • ERIKS:23757781
  • Manufacturer:7316570919455
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for versatility and robustness. It features integral shields for protection against contaminants and reduced lubricant loss. The bearing supports both radial and axial loads and its low friction enables high rotational speeds. Maintenance requirements are minimised due to its design and sealing features.

Features
  • Integral shields retain lubricant and block contaminants for longer service life
  • Optimised for low friction enabling efficient high-speed operation
  • Supports radial and axial loads in both directions for versatile applications
  • Robust construction using bearing steel enhances durability under demanding conditions
  • Requires minimal maintenance reducing downtime and associated operational costs
Application & Usage
  • Used with electric motors to ensure quiet and efficient performance
  • Ideal for conveyor systems requiring reliable high-speed operation
  • Compatible with pumps operating in environments with potential contamination
Save to list

€53.31/ pieceexcl. VAT

€64.51incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€62.35/ pieceexcl. VAT

€75.44incl. VAT

Estimated delivery date - 13/11/2026