SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6015-2RS1/C3

  • ERIKS:23757780
  • Manufacturer:7316576680960
Image 1
Overview

This deep groove ball bearing features an integral contact seal on both sides supporting both radial and axial loads. The optimised design ensures low friction reduced vibration and supports high rotational speeds minimising maintenance needs. With robust bearing steel construction and grease lubrication it is suitable for demanding industrial environments. The C3 clearance and single-row configuration further enhance its service life and reliability.

Features
  • Contact seals retain lubricant and block contaminants for extended bearing service life
  • Low friction design reduces energy consumption and enables high-speed operation
  • Supports radial and axial loads in both directions for versatile installation
  • Grease lubrication and integral sealing reduce maintenance requirements
  • Bearing steel material ensures structural robustness under demanding conditions
Application & Usage
  • Used with industrial electric motors requiring reliable high-speed rotation
  • Ideal for conveyor systems operating in dusty or contaminated environments
  • Compatible with pumps and fans demanding low vibration and noise
Save to list

€60.26/ pieceexcl. VAT

€72.91incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€70.48/ pieceexcl. VAT

€85.28incl. VAT

Estimated delivery date - 13/11/2026