SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6015-2RS1

  • ERIKS:23757779
  • Manufacturer:7316571147192
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features single row construction with integral contact seals on both sides. The design accommodates both radial and axial loads allowing use in versatile industrial applications. Low friction and optimised geometry enable high rotational speeds with reduced noise and vibration. The bearing is manufactured from bearing steel and is lubricated with grease. Sealed construction helps prolong service life by preventing contamination and retaining lubricant.

Features
  • Integral contact seals retain grease and block contaminants ensuring longer service intervals
  • Low friction design supports high operating speeds for demanding industrial applications
  • Sheet metal cage construction maintains ball spacing for consistent load distribution
  • Robust bearing steel material increases resistance to fatigue and operational stress
  • Accommodates radial and axial loads in both directions reducing the need for multiple component types
Application & Usage
  • Used with electric motors requiring high-speed silent operation
  • Ideal for conveyor systems with mixed load directions
  • Compatible with pumps and industrial fans needing reduced maintenance frequency
Save to list

€60.26/ pieceexcl. VAT

€72.91incl. VAT

33 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing