SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6014-2Z/C3GJN

  • ERIKS:23772399
  • Manufacturer:7316571548609
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with shielded sides for enhanced protection. It is constructed from bearing steel offering optimised performance for both radial and axial loads. The integral non-contact shield helps retain lubrication and minimise contamination. Suited for high-speed applications with reduced maintenance requirements it supports reliable operation in demanding environments.

Features
  • Integral shields retain lubricant and block contaminants extending operational life
  • Bearing steel construction delivers durability under heavy radial and axial loads
  • Low friction design enables efficient operation at high rotational speeds
  • C3 internal clearance accommodates thermal expansion reducing risk of premature failure
  • Grease lubrication simplifies maintenance and supports consistent performance
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for industrial gearboxes in demanding operational settings
  • Compatible with conveyor systems needing low maintenance bearings
Save to list

€46.35/ pieceexcl. VAT

€56.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing