SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6014-2Z

  • ERIKS:23757770
  • Manufacturer:7316570408706
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and a robust sheet metal cage. It is engineered for low friction and optimised for high rotational speeds supporting both radial and axial loads. The integral non-contact sealing helps retain lubricant and exclude contaminants ensuring extended service life. Designed for straightforward installation this bearing is suitable for a wide range of applications requiring minimal maintenance.

Features
  • Shield on both sides reduces lubricant loss and prevents ingress of contaminants
  • Low friction design minimises energy consumption and supports high rotational speeds
  • Bearing steel construction offers durability and high load carrying capacity
  • Supports radial and axial loads in both directions for versatile application
  • Integral sealing extends service life and reduces frequency of maintenance
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for industrial gearboxes operating under variable load conditions
  • Compatible with pumps and fans demanding low maintenance operation
Save to list

€46.50/ pieceexcl. VAT

€56.27incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€60.03/ pieceexcl. VAT

€72.64incl. VAT

Estimated delivery date - 13/11/2026