






€51.50/ pieceexcl. VAT
€62.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 601 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 39.7 kN |
Static load rating | 31 kN |
Limiting speed | 3600 rpm |
Weight | 0.62 kg |
Weight | 1.37 lb |
B | 20 mm |