SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6014-2RS1/C3

  • ERIKS:23757769
  • Manufacturer:7316576680908
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. The bearing is constructed from bearing steel and fitted with a sheet metal cage. It is optimised for low friction and high rotational speeds accommodating both radial and axial loads. With integral sealing the bearing retains lubricant while excluding contaminants extending service life.

Features
  • Contact seals on both sides retain grease and block contaminants for longer bearing life
  • Bearing steel construction offers robust performance under demanding operating conditions
  • Low friction design allows for high-speed operation and reduced energy losses
  • Accommodates both radial and axial loads supporting versatile mounting requirements
  • Requires less maintenance due to integral sealing and optimised internal geometry
Application & Usage
  • Used with electric motors requiring high-speed bearing solutions
  • Ideal for industrial fans operating in dusty environments
  • Compatible with conveyor systems needing low-maintenance bearings
Save to list

€52.57/ pieceexcl. VAT

€63.61incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€67.81/ pieceexcl. VAT

€82.05incl. VAT

Estimated delivery date - 13/11/2026