






€52.57/ pieceexcl. VAT
€63.61incl. VAT
112 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 601 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 39.7 kN |
Static load rating | 31 kN |
Fatigue load limit | 1.32 kN |
Limiting speed | 3600 rpm |
Weight | 0.631 kg |
Weight | 1.39 lb |
da_min | 76 mm |
da_max | 82.8 mm |
B | 20 mm |
D | 110 mm |
d | 70 mm |
d1 | 82.85 mm |
D2 | 99.9 mm |
Da_max | 104 mm |
r1,2 | 1.1 mm |
ra | 1 mm |