SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6013-2Z/C3

  • ERIKS:23757758
  • Manufacturer:7316571080307
Image 1
Overview

This single row deep groove ball bearing features integral shields for enhanced protection and service life. The robust design accommodates both radial and axial loads while supporting high rotational speeds. With low friction and optimised vibration characteristics it is suitable for demanding industrial applications. The use of bearing steel and effective grease lubrication minimise maintenance requirements.

Features
  • Integral shields keep contaminants out and lubricant in for extended bearing life
  • High-speed capability supports demanding operational requirements in industrial settings
  • Low friction design reduces energy consumption and minimises heat generation during operation
  • Accommodates radial and axial loads in both directions increasing application flexibility
  • Grease lubrication ensures reliable performance and reduces maintenance intervals
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyors exposed to dust and debris environments
  • Compatible with pumps operating under combined load conditions
Save to list

€36.61/ pieceexcl. VAT

€44.30incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€46.91/ pieceexcl. VAT

€56.76incl. VAT

Estimated delivery date - 16/11/2026