SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6013-2Z

  • ERIKS:23757757
  • Manufacturer:7316570481075
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design with integral shields on both sides supporting both radial and axial loads. Manufactured from bearing steel it offers low friction and is optimised for high rotational speeds and low vibration. The non-contact shield design helps retain grease while keeping contaminants out reducing maintenance intervals. With a bore diameter of 65 mm and an outside diameter of 100 mm it suits demanding industrial environments.

Features
  • Integral shields retain lubricant and prevent ingress of contaminants for extended operating life
  • Low friction design enables high-speed operation and minimises energy loss during use
  • Supports radial and axial loads in both directions for versatile application requirements
  • Bearing steel construction provides durability and resistance to wear in heavy-duty conditions
  • Simple mounting process reduces installation time and associated labour costs
Application & Usage
  • Used with electric motors requiring low noise and vibration operation
  • Ideal for industrial gearboxes needing reliable high-speed performance
  • Compatible with conveyor systems demanding reduced maintenance intervals
Save to list

€36.61/ pieceexcl. VAT

€44.30incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€46.91/ pieceexcl. VAT

€56.76incl. VAT

Estimated delivery date - 13/11/2026