SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6013-2RS1/W64

  • ERIKS:13197353
  • Manufacturer:7316570733853
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 65 mm inner diameter and 100 mm outer diameter. Its 18 mm width and 31.9 kN dynamic load rating support demanding industrial applications. Seals or shields are available to enhance reliability in various environments. The bearing is designed for a limiting speed of up to 4000 r/min.

Features
  • Seals or shields option protects against contamination and extends bearing life
  • 31.9 kN dynamic load rating supports high-load industrial operations reliably
  • 18 mm width allows for use in space-constrained equipment layouts
  • Limiting speed of 4000 r/min supports efficient rotation in dynamic machinery
Application & Usage
  • Used with conveyor systems requiring reliable rotational components
  • Ideal for pumps operating in varying environmental conditions
  • Compatible with electric motors in industrial processing equipment
Save to list

€203.16/ pieceexcl. VAT

€245.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing