SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6013-2RS1

  • ERIKS:23757755
  • Manufacturer:7316577302557
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. It supports radial and axial loads in both directions and is constructed from bearing steel for durability. The bearing offers low friction low vibration and is optimised for high rotational speeds. Integral sealing prolongs service life by retaining lubricant and excluding contaminants.

Features
  • Contact seals on both sides protect against contamination and reduce maintenance requirements
  • Optimised for low friction and vibration to enable high rotational speeds in demanding operations
  • Accommodates radial and axial loads in both directions for versatile application suitability
  • Bearing steel construction enhances durability and resists wear under operational stresses
  • Integral sealing retains lubricant inside the bearing to extend service life
Application & Usage
  • Used with electric motors requiring high-speed precision performance
  • Ideal for conveyors in manufacturing facilities with moderate radial loads
  • Compatible with pumps in systems exposed to potential contaminants
Save to list

€41.39/ pieceexcl. VAT

€50.08incl. VAT

24 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€52.93/ pieceexcl. VAT

€64.05incl. VAT

2 In stock - Estimated delivery date 10/11/2026