SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2Z/C3GJN

  • ERIKS:23757749
  • Manufacturer:7316571573328
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides for integral sealing. The robust design low friction characteristics and optimised internal geometry enable high rotational speeds and low vibration. It supports radial and axial loads in both directions and is manufactured from bearing steel for durability. The bearing is pre-lubricated with grease and requires minimal maintenance.

Features
  • Shields on both sides prevent lubricant leakage and protect against contaminants ingress
  • C3 radial internal clearance allows for higher operational speeds with reduced heat build-up
  • Sheet metal cage ensures stable ball guidance and resists deformation during operation
  • Non-contact shields minimise friction for smoother and quieter performance
  • Bearing steel construction provides high strength and long service life
Application & Usage
  • Used with electric motors requiring high-speed
  • low-noise bearings
  • Ideal for conveyor systems operating in dusty environments
  • Compatible with pumps needing reliable
  • maintenance-friendly bearings
Save to list

€29.41/ pieceexcl. VAT

€35.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing