SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2RZ

  • ERIKS:12084556
  • Manufacturer:7316571480695
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral non-contact seals on both sides. Designed for low friction and optimised for high rotational speeds it accommodates radial and axial loads. The robust construction and sealed design enable reduced maintenance and longer service life. Manufactured from bearing steel it is suitable for versatile industrial applications.

Features
  • Integral sealing retains lubricant and blocks contaminants to extend service intervals
  • Low friction design minimises heat build-up during continuous high-speed operation
  • Sheet metal cage ensures stable ball guidance for increased operational reliability
  • Grease lubrication supports consistent performance with minimal relubrication requirements
  • Robust bearing steel construction withstands demanding load conditions in both directions
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed rotation
  • Ideal for industrial pumps in continuous duty cycles
  • Compatible with conveyor systems needing low-maintenance bearings
Save to list

€50.60/ pieceexcl. VAT

€61.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing