SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2RS1/W64

  • ERIKS:24002332
  • Manufacturer:7316570875980
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 60 mm inner diameter and 95 mm outer diameter. The sealed or shielded variant offers a width of 18 mm and dynamic load rating of 30.7 kN. Maximum limiting speed is 4300 r/min suitable for moderate- to high-speed applications. The bearing is part of the 6012 series from SKF.

Features
  • Deep groove design enhances radial load capacity and supports higher operational speeds
  • Seals or shields provide protection against contamination extending service intervals
  • 18 mm width optimises load distribution reducing stress concentrations in installation
  • Dynamic load rating of 30.7 kN enables use in demanding load environments
  • Limiting speed of 4300 r/min supports applications with moderate rotational velocities
Application & Usage
  • Used with electric motors requiring consistent rotational performance
  • Compatible with conveyor systems in material handling operations
  • Ideal for industrial pumps operating in controlled environments
Save to list

€181.34/ pieceexcl. VAT

€219.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6012