SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2RS1/C3GJN

  • ERIKS:24002331
  • Manufacturer:7316571555096
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds and low friction operation. Its robust versatile design accommodates both radial and axial loads in either direction. The integral sealing system retains lubricant and excludes contaminants to extend service life. Suitable for applications requiring minimal maintenance and optimised for low noise and vibration.

Features
  • Contact seals on both sides retain grease and prevent ingress of contaminants
  • C3 radial clearance allows for higher speed capability with lower heat generation
  • Bearing steel construction ensures strength and durability under demanding loads
  • Low friction design enables efficient operation and reduces energy consumption
  • Versatile single row design supports loads in both radial and axial directions
Application & Usage
  • Used with electric motors requiring reduced vibration and long service intervals
  • Ideal for conveyors exposed to dusty or contaminated environments
  • Compatible with pumps operating at high rotational speeds
Save to list

€32.68/ pieceexcl. VAT

€39.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing