SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6012-2RS1/C3

  • ERIKS:23757746
  • Manufacturer:7316573400929
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This is a single row deep groove ball bearing with integral contact seals on both sides. It is designed for low friction and high-speed operation accommodating both radial and axial loads in either direction. The bearing uses a sheet metal cage and is manufactured from bearing steel providing durability and reliability. Integral sealing helps maintain lubricant and prevent contamination extending service life.

Features
  • Integral contact seals retain lubricant and block contaminants for longer service intervals
  • Sheet metal cage provides robust guidance for rolling elements ensuring operational stability
  • Low friction design minimises energy consumption and supports high rotational speeds
  • Supports combined radial and axial loads reducing the need for additional components
  • C3 internal clearance accommodates thermal expansion reducing risk of operational issues
Application & Usage
  • Used with electric motors requiring quiet and low-vibration operation
  • Ideal for industrial pumps exposed to challenging lubrication conditions
  • Compatible with conveyors where maintenance access is limited
Save to list

€33.32/ pieceexcl. VAT

€40.32incl. VAT

614 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€37.92/ pieceexcl. VAT

€45.88incl. VAT

Estimated delivery date - 16/11/2026