






€25.74/ pieceexcl. VAT
€31.15incl. VAT
43 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 601 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 29.6 kN |
Static load rating | 21.2 kN |
Reference speed | 16000 rpm |
Fatigue load limit | 0.9 kN |
Limiting speed | 8000 rpm |
Weight | 0.39 kg |
Weight | 0.86 lb |
da_min | 61 mm |
da_max | 66.2 mm |
B | 18 mm |
D | 90 mm |
d | 55 mm |
d1 | 66.3 mm |
D2 | 81.5 mm |
Da_max | 84 mm |
r1,2 | 1.1 mm |
ra | 1 mm |
€29.26/ pieceexcl. VAT
€35.40incl. VAT
Estimated delivery date - 16/11/2026