SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6011-2RS1/W64

  • ERIKS:13197332
  • Manufacturer:7316571046075
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an inner diameter of 55 mm and an outer diameter of 90 mm. The bearing has a width of 18 mm with a dynamic load rating of 29.6 kN. It is available with seals or shields for added protection. Limiting and reference speed parameters allow adaptation to various operational demands. The 6011 series supports reliability in demanding mechanical applications.

Features
  • Seals or shields provide protection against contaminants extending operational lifespan
  • 29.6 kN dynamic load rating supports high load-carrying capability for heavy-duty applications
  • 18 mm width design enables efficient handling of axial and radial loads
  • Limiting speed of 4500 r/min enhances suitability for moderate to high-speed environments
  • Reference speed up to 10000 r/min allows flexible operation in variable speed systems
Application & Usage
  • Used with general industrial machinery requiring robust rolling element support
  • Ideal for electric motors in continuous duty cycles and demanding settings
  • Compatible with conveyor systems operating at moderate to high speeds
Save to list

€172.00/ pieceexcl. VAT

€208.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing