SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6011-2RS1/C3WT

  • ERIKS:24002329
  • Manufacturer:7316572242100
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 55 mm inner diameter and 90 mm outer diameter. With a width of 18 mm it supports axial and radial loads efficiently. The C rating of 29.6 kN ensures robust load-bearing capacity. Seals or shields provide added protection for demanding applications. SKF manufacturing ensures reliable use in various industrial settings.

Features
  • Seals or shields protect internal components from contamination and reduce maintenance needs
  • 29.6 kN dynamic load rating enables safe operation under heavy load conditions
  • 18 mm width balances load capacity and compact installation for tight spaces
  • Limiting speed of 4500 r/min allows use in moderate to high-speed machinery
  • Deep groove design handles combined radial and axial loads for versatile application
Application & Usage
  • Used with conveyor systems requiring reliable radial load support
  • Ideal for electric motors in manufacturing equipment
  • Compatible with processing machines operating in demanding environments
Save to list

€30.40/ pieceexcl. VAT

€36.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6011