SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6011-2RS1/C3

  • ERIKS:23757736
  • Manufacturer:7316576680762
Image 1
Overview

This single row deep groove ball bearing features integral sealing and a low-friction design suitable for high rotational speeds. Its construction accommodates both radial and axial loads in either direction. The robust bearing steel and contact seals help maintain lubrication while excluding contaminants. The compact width and standardised dimensions enable easy mounting and interchangeability.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • Low friction construction supports high rotational speeds and efficient operation
  • C3 internal clearance allows for thermal expansion during demanding applications
  • Sheet metal cage ensures precise ball guidance and stability under dynamic loads
  • Grease lubrication reduces maintenance intervals and prolongs service life
Application & Usage
  • Used with electric motors requiring reduced vibration and quiet performance
  • Ideal for conveyors operating at high speeds with limited maintenance access
  • Compatible with industrial fans and blowers in dusty environments
Save to list

€29.10/ pieceexcl. VAT

€35.21incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€33.00/ pieceexcl. VAT

€39.93incl. VAT

Estimated delivery date - 13/11/2026