SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6011-2RS1

  • ERIKS:23757735
  • Manufacturer:7316570419238
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals for enhanced protection and prolonged service life. Designed for both radial and axial loads it operates with low friction and supports high rotational speeds. Its robust construction and versatile design minimise maintenance requirements while ensuring reliable performance. The use of bearing steel contributes to durability and load capacity.

Features
  • Integral sealing retains lubricant and prevents contamination extending operational life
  • Sheet metal cage supports stable performance during high-speed rotation
  • Contact sealing on both sides ensures effective protection from debris ingress
  • Low friction design reduces energy consumption in continuous operation
  • Accommodates radial and axial loads enabling broader application range
Application & Usage
  • Used with electric motors requiring low noise and minimal maintenance
  • Ideal for conveyors operating under both radial and axial loading
  • Compatible with industrial pumps demanding reliable sealing and durability
Save to list

€29.10/ pieceexcl. VAT

€35.21incl. VAT

110 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€33.00/ pieceexcl. VAT

€39.93incl. VAT

22 In stock - Estimated delivery date 10/11/2026