SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6010-2Z

  • ERIKS:23757726
  • Manufacturer:7316570394481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with shields on both sides. Integral non-contact sealing retains lubricant and excludes contaminants supporting extended service life. The bearing is optimised for low friction and high rotational speed accommodating both radial and axial loads. Manufactured from bearing steel it is suitable for demanding industrial environments requiring reliability and minimal maintenance.

Features
  • Shield on both sides prevents ingress of contaminants to extend operational life
  • Low friction design reduces energy consumption and heat generation for efficient operation
  • Supports radial and axial loads in both directions to enhance versatility in mounting
  • High reference speed capability enables use in fast-running industrial machinery
  • Integral sealing retains grease lubricant to minimise relubrication and maintenance needs
Application & Usage
  • Used with electric motors requiring durable low-friction bearings
  • Ideal for conveyors in material handling systems demanding long service intervals
  • Compatible with industrial gearboxes operating at high rotational speeds
Save to list

€20.15/ pieceexcl. VAT

€24.38incl. VAT

44 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€22.83/ pieceexcl. VAT

€27.62incl. VAT

17 In stock - Estimated delivery date 10/11/2026