






€26.78/ pieceexcl. VAT
€32.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 22.9 kN |
Static load rating | 15.6 kN |
Limiting speed | 11000 rpm |
Weight | 0.6 lb |
Weight | 0.27 kg |
B | 16 mm |