SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6010-2RS1/C3GJN

  • ERIKS:23757723
  • Manufacturer:7316571554891
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral seals on both sides and a robust sheet metal cage designed for high rotational speeds. It accommodates radial and axial loads in both directions and is optimised for low noise and vibration. With a width of 16 mm an inner diameter of 50 mm and an outer diameter of 80 mm it supports versatile mounting in various machinery. Integral sealing helps to retain lubricant while excluding contaminants enhancing service life. The bearing is constructed from bearing steel for durability and reliability in demanding environments.

Features
  • Integral sealing retains grease and blocks contaminants for prolonged service intervals
  • Low friction and optimised design enable high rotational speeds reducing energy consumption
  • Accommodates radial and axial loads in both directions ensuring flexible application
  • Sheet metal cage provides reliable guidance of rolling elements under dynamic conditions
  • Bearing steel construction enhances durability and operational lifespan in harsh surroundings
Application & Usage
  • Used with electric motors requiring low noise operation
  • Ideal for conveyor systems exposed to moderate contamination
  • Compatible with HVAC equipment for continuous duty cycles
Save to list

€22.32/ pieceexcl. VAT

€27.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing