SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6010-2RS1/C3

  • ERIKS:23757722
  • Manufacturer:7316576680724
Image 1
Overview

This deep groove ball bearing features a single row design with integral sealing on both sides. It accommodates both radial and axial loads enabling high rotational speeds. Constructed from bearing steel it is optimised for low friction low noise and low vibration operation. The sealed construction helps prolong service life by retaining lubricant and preventing contamination.

Features
  • Integral sealing retains lubricant and keeps contaminants out for longer bearing life
  • Low friction and optimised geometry support high rotational speeds under demanding conditions
  • Accommodates radial and axial loads in both directions for flexible application
  • Robust sheet metal cage provides consistent guidance for rolling elements
  • Grease lubrication and sealed construction reduce maintenance requirements for end users
Application & Usage
  • Ideal for electric motors requiring low vibration performance
  • Used with industrial fans for high-speed
  • low-maintenance operation
  • Compatible with conveyor systems demanding reliable
  • sealed bearings
Save to list

€22.80/ pieceexcl. VAT

€27.59incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
601
Type
Deep Groove Ball Bearing
Alternatives

€25.81/ pieceexcl. VAT

€31.23incl. VAT

Estimated delivery date - 16/11/2026